Shop All Desks
Victor Technology
28 in D X 36 in W X Yes H, Black
Mfr # DCX650
Zoro # G8209366
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 28 in
- Overall Height Yes
- Color Black
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DCX650
- Zoro # G8209366
- UPC # 014751065096
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 36 in |
Overall Depth | 28 in |
Overall Height | Yes |
Height Range | 20 in |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 20 in |
Details
Item | Standing Desk Converter |
Color | Black |
Number of Shelves | 0 |
Weight | 33.80 lb |
Frame Material | Steel, Wood |
Series | High Rise(TM) |
Weight Capacity | 33 lb |
Features | Grommet, Gas Spring, Keyboard Tray, Compact, Laminated, Scratch Resistant |
Color Top | Black |
Frame Color | Black |
Assembly | Partially Assembled |
Product Type | Standing Desk Converter |
Includes Center Drawer | No |
Number of Casters/Glides | 0 |
Desktop Color | Black |
Adjustment Mechanism | Manual |
Desktop Material | Steel, Wood |
Number of Trays | 1 |
Description
Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 20 in, Overall Width 36 in, Overall Depth 28 in, Desktop Material Steel, Wood, Desktop Color Black, Weight Capacity 33 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- BLUM Metal Rear Bracket for 563/763H Slides, Sold per Pair (295.3750.03)
- VICTOR TECHNOLOGY Electric Single Monitor Standing Desk, 23 in D X 28 in W X Yes H, Black, Aluminum (DC400)
- VICTOR TECHNOLOGY Electric Dual Monitor Standing Desk, 23 in D X 28 in W X Black, Aluminum (DC450)
- VICTOR TECHNOLOGY Standing Desk, 23" D X 28" W X (DC475)
- VICTOR TECHNOLOGY 28 3/4 in D X 18 1/2 in W X Black, Melamine, Steel (DCX110)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D X 36 in W X Charcoal Gray, Black (DCX760G)
- GLOBAL EQUIPMENT Interion 48" Corner Desk Cherry (248993CH)
- HON Desk Shell, 30 in D X 60" W X 29-1/2 in H (H38932.N.S)
- Victor Technology Desks