Shop All Calculators
Victor Technology
2640-2 Two-Color Printing Calculator, Black/Red Print, 4.6 Lines/Sec
Mfr # 2640-2
Zoro # G502690683
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display Fluorescent
- Power Supply AC
- Color Black; Red
- Includes Paper Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 2640-2
- Zoro # G502690683
- UPC # 14751264024
- Country of Origin Malaysia
- Category Calculators
Dimensions
Size | 8 x 11 |
Display Characters Height | 12 mm |
Details
Item | Calculators |
Display Digits | 12 |
Display | Fluorescent |
Power Supply | AC |
Color | Black; Red |
Includes | Paper Roll |
Characteristics | +/- Switch Key, Backspace Key, Percent Key(s) |
Weight | 4.304 lbs |
Display Angle | Fixed |
Display Notation | Numeric |
Memory | 4-Key |
Description
Easily compute two different tax rates, such as city/county, county/state. Equals Plus Logic feature. Clock/calendar function displays and prints time or date.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- ZORO SELECT 2-3/8" x 4-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX1)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- WADDELL LEG FOLD GAME TABLE4PK (GTL29)
- VICTOR TECHNOLOGY Calculator, Printing, Desktop (1260-3)
- VICTOR TECHNOLOGY Portable Desktop Calculator, LCD, 12 Digit (1205-4)
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1180-3A)
- VICTOR TECHNOLOGY Handheld Calculator, Financial, 8 Digit (908)
- VICTOR TECHNOLOGY Desktop Calculator, 12 Digit, 4.6 LPS (1460-4)
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits (2640-2)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- Victor Technology Calculators