Shop All Calculators
Victor Technology
1100-3A Antimicrobial Compact Desktop Calculator, 10-Digit LCD
Mfr # 1100-3A
Zoro # G402690462
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 10
- Display LCD
- Includes Battery
- Power Supply Battery; Solar
- Size 4.5 x 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 1100-3A
- Zoro # G402690462
- UPC # 14751110031
- Country of Origin China
- Category Calculators
Dimensions
Size | 4.5 x 5.5 |
Display Characters Height | 16 mm |
Details
Item | Calculators |
Display Digits | 10 |
Display | LCD |
Includes | Battery |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Cost/Sell/Margin, Percent Key(s) |
Weight | 0.281 lbs |
Display Notation | Numeric |
Memory | 3-Key |
Display Angle | Fixed |
Description
10-digit calculator is a Victor® best seller and is perfect for the home or office. Features a large easy-to-read angled LCD display. The contemporary silver and design is a refreshing look for your calculator. Engineered with an antimicrobial agent that reduces the growth of microbes and bacteria on the product, which can cause discoloration and odors. Manufactured with recycled plastic. Other functions include: automatic tax keys, well-spaced keys, percent key, square root key, 3-key independent memory and automatic constants. Operates on hybrid power (solar/battery backup).
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Slide Seal 10" x 8", 3 mil, Clear, Pk250 (5CNX5)
- BOSTON Pencil Sharpener Manual (1031)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits (1240-3A)
- VICTOR TECHNOLOGY Portable Desktop Calculator, LCD, 12 Digit (1205-4)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Clr Printing, 8-3/4"x12-1/2"x2-3/4", GY (VCT15606)
- VICTOR TECHNOLOGY 12/10-Digit Calculator, Thermal Printing, 7-3/4"x10"x2-1/2" (VCT1310)
- VICTOR TECHNOLOGY 12-Digit Printing Calc., 2-Color Print, 8"x12-1/4"x3-1/4", BK (VCT14604)
- VICTOR TECHNOLOGY Calculator, Desktop, 8 Digits (1000)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- Victor Technology Calculators