Shop All TV Mounts & Stands
Victor Technology
11-1/2"L x 27"W x 11-1/2"D Monitor Riser
Mfr # DC050
Zoro # G9752443
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6 1/2 in to 7 1/2 in
- Width 27 in
- For Use With Fax Machines, Laptops, Scanners, Printers, Televisions
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Technology
- MFR # DC050
- Zoro # G9752443
- UPC # 014751430504
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 6 1/2 in to 7 1/2 in |
Width | 27 in |
Depth | 11 1/2 in |
Length | 11 1/2 in |
Overall Depth | 11 1/2 in |
Overall Width | 27 in |
Maximum Height | 6 1/2 in |
Minimum Height | 6 1/2 in |
Details
Item | Monitor Stand |
Color | Black |
For Use With | Fax Machines, Laptops, Scanners, Printers, Televisions |
Material | Wood |
Weight Capacity | 40 lb |
Includes | Non-Slip Rubber Pads |
Features | Rubber Feet, Sturdy, Cable Management, Non-slip, Ergonomic |
Number of Shelves | 1 |
Assembly | Partially Assembled |
Product Type | Monitor Stand |
Compatibility | Victor Desk Converters:DC100, DC200 |
Description
Monitor Stand, Product Type Monitor Stand, Overall Width 27 in, Overall Depth 11 1/2 in, Maximum Height 6 1/2 in, Minimum Height 6 1/2 in, Material Wood, Color Black, Weight Capacity 40 lb, Assembly Partially Assembled, For Use With Fax Machines, Laptops, Scanners, Printers, Televisions, Includes Non-Slip Rubber Pads, Number of Shelves 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Home Cinema 2150 Lamp & Housing (HOME CINEMA 2150 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC31DT (ML100-133026)
- WILLIAMS SOUND Williams Sound EAR 042 Mini Dual Isolation Earbuds (WS-EAR042)
- RAYOVAC Hearing Aid Battery, Size 675, Blue, PK8 (675-6)
- VICTOR TECHNOLOGY Adjustable Stand-Up Desk Converter, 12" to 16-3/4"H, Holds 40 Lb. (DC200)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MOUNT-IT Adjustable Standing Desk Converter (MI-7957)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- ALATERRE FURNITURE Classic Mission Style TV Stand, Cherry, 42" W (AMIA1060)
- Victor Technology TV Mounts & Stands