Shop All Cutting Torches
Victor
Straight Cutting Torch, 36 L, 90deg. Head
Mfr # 0381-1624
Zoro # G7511944
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and All Fuel Gases With Proper Cutting Tip
- Cuts Up To 5 in
- Welds Up To These are cutting torches only - Can not be used to Oxy/Fuel weld
- Head Angle 90 Degrees
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0381-1624
- Zoro # G7511944
- UPC # 716352165655
- Country of Origin Mexico
- Category Cutting Torches
Dimensions
Length | 36 in |
Length (In.) | 36 |
Hose Fitting Size | B |
Inlet Connection Size | 9/16"-18 |
Overall Length | 36 in |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 900FC, Head Angle 90 Degrees , Overall Length 36 in, Maximum Cutting Thickness 5 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 5.1 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1033)
- BAKU Green De-Soldering Pump Pen (Replacement Part) (BAKU-BK106)
- ZORO SELECT CANTESCO(R) CERAMIC ANTI-SPATTER (CRM-16-A)
- VICTOR ST1000FC 21 90 DEG CUTTING T ORCH (0381-1641)
- VICTOR Cutting Torch, 21 In, Cuts to 5 In (0381-1621)
- VICTOR Cutting Torch, 21 In, Cuts to 8 In (0381-1480)
- VICTOR Straight Cutting Torch, 36 L, 90deg. Head (0381-1496)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1932)
- VICTOR Cutting Torch, Bulldog - HC1101C, 21 Inch OAL (0381-1704)
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane (PW62-3F-36-180)
- Victor Cutting Torches