Shop All Cutting Torches
Victor
Straight Cutting Torch, 21 L, 75 deg. Head
Mfr # 0381-1623
Zoro # G7608781
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and All Fuel Gases With Proper Cutting Tip
- Cuts Up To 5 in
- Welds Up To These are cutting torches only - Can not be used to Oxy/Fuel weld
- Head Angle 75 Degrees
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0381-1623
- Zoro # G7608781
- UPC # 716352165624
- Country of Origin Mexico
- Category Cutting Torches
Dimensions
Length | 21 in |
Length (In.) | 21 |
Overall Length | 21 in |
Hose Fitting Size | B |
Inlet Connection Size | 9/16"-18 |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 900FC, Head Angle 75 Degrees , Overall Length 21 in, Maximum Cutting Thickness 5 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.22 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5800C)
- PLATO 2 oz. Needle Tip Flux Dispenser (FD-2)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- MILLER ELECTRIC Inside Lens Cover, Polycarbonate, 4-3/4 in x 3-1/4 in, Clear, Pack of 5 (271319)
- VICTOR ST1000FC 21 90 DEG CUTTING T ORCH (0381-1641)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- VICTOR Straight Cutting Torch, 36 L, 75 deg. Head (0381-1625)
- VICTOR HD Welding Handle, 9" L, 7/8" Handle Dia. (0382-0093)
- VICTOR Cutting Torch, Bulldog - HC1101C, 21 Inch OAL (0381-1704)
- VICTOR Cutting Torch, Bulldog - HC1151C, 48 Inch OAL (0381-1713)
- SMITH EQUIPMENT Cutting Torch, Cuts Up to 12 In, 21 In L (SC229)
- Victor Cutting Torches