Shop All File Holders
Victor
Stacking Letter Tray, Silver
Mfr # S1154
Zoro # G4370812
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 13.2"
- Height 3.1"
- Depth 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # S1154
- Zoro # G4370812
- UPC # 014751711542
- Country of Origin China
- Category File Holders
Dimensions
Width | 13.2" |
Height | 3.1" |
Depth | 10.6" |
Details
Item | Stacking Letter Tray,Silver |
Color | Silver |
Description
Stacking Letter Tray,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 16, 1/4 lb., PK475 (UNV00416)
- START INTERNATIONAL Heavy-Duty Tape Dispenser, 80mm (TDA080)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- VICTOR Stacking Letter Tray, White (W1154)
- VICTOR Corner Shelf, White (W1120)
- VICTOR Corner Shelf, Silver (S1120)
- VICTOR Tidy Tower, White (W5500)
- VICTOR Corner Shelf, Brown (B1120)
- VICTOR Tidy Tower, Brown (B5500)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- Victor File Holders