Shop All File Holders
Victor
Stacking Letter Tray, Brown
Mfr # B1154
Zoro # G4370517
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 13.2"
- Height 3.1"
- Depth 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # B1154
- Zoro # G4370517
- Country of Origin Multiple
- Category File Holders
Dimensions
Width | 13.2" |
Height | 3.1" |
Depth | 10.6" |
Details
Item | Stacking Letter Tray,Brown |
Color | Brown |
Description
Stacking Letter Tray,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE Seek-a-Boo Game (62076)
- VARICOLOR Desk Storage, 7 Drawer Box, Gray/Multi (760727)
- AVERY Removable Color-Coding Labels, Re, PK400 (5476)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- VICTOR Corner Shelf, Brown (B1120)
- VICTOR Incline File, White (W8601)
- VICTOR Stacking Letter Tray, White (W1154)
- VICTOR Tidy Tower, White (W5500)
- VICTOR Incline File, Silver (S8601)
- VICTOR Stacking Letter Tray, Silver (S1154)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- Victor File Holders