Shop All Regulators
Victor
Specialty Gas Regulator, Single Stage, CGA-540, 0 to 60 psig, Use With: Oxygen
Mfr # 0781-4241
Zoro # G5099066
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 60 psig
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-4241
- Zoro # G5099066
- UPC # 716352593915
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 1 1/2 in |
Body Dia. | 2.25 in |
Overall Length | 6-5/16" |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 1 1/2 in |
Outlet Connection Size | 3/8"-24 |
Hose Fitting Size | A |
Body Diameter | 1.25 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 3,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Female, Outlet Connection Size 3/8 In.-24, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 540, Hose Fitting Size A, Application HVAC, Light Fabrication
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Wxp 200 Soldering Set With Wdh 31 (T0052920699N)
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4GO11)
- ARC-ZONE 230V Cordless Sharpie DX Adjustable, Kit (A-PTGK-2-DXCL-K)
- BLUEFIRE Brass Pencil Flame Torch with MAPP Gas Cylinder (BTM-7010-K)
- VICTOR Heating Nozzle, 1 Piece, Size 2, Acetylene (0324-0108)
- VICTOR Regulator, High Pressure, Single Stage, Specialty Gas (5641-8465)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0584)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 125 psi, Use With: Inert (0781-0528)
- VICTOR Gas Regulator, Single Stage, CGA-580, 50 to 750 psi, Use With: Argon, Helium, Nitrogen (0781-1408)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- YSN IMPORTS 2-Stage Auto Changeover LP Propane Gas Regulator (Y6E-ACR6)
- Victor Regulators