Shop All TV Mounts & Stands
Victor Technology
Sit-Stand Desk Converter, Includes Steel Base & Desk Surface
Mfr # DC300
Zoro # G9496261
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0" to 15-1/2"
- Width 28"
- For Use With Keyboard, Monitor
- Material Wood/Laminate Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DC300
- Zoro # G9496261
- UPC # 014751433000
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 0" to 15-1/2" |
Width | 28" |
Depth | 23" |
Overall Depth | 23 in |
Length | 23" |
Overall Width | 28 in |
Height Range | 0 in to 15 1/2 in |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 15 1/2 in |
Description
Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 15 1/2 in, Overall Width 28 in, Overall Depth 23 in, Desktop Material Steel, Wood, Desktop Color Black, Weight Capacity 11 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Wheelchair Battery Replaces 33ah Werker WKDC12-33J (ML35-12551)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- ILC Replacement for Fluke Dsp-4000 (DSP-4000 FLUKE)
- VICTOR TECHNOLOGY Adjustable Stand-Up Desk Converter, 12" to 16-3/4"H, Holds 40 Lb. (DC200)
- VICTOR TECHNOLOGY 11-1/2"L x 27"W x 11-1/2"D Monitor Riser (DC050)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Drawers, Living Room, Bedroom, Metal, Brown (I 2820)
- MOUNT-IT Triple Monitor Desk Mount for 13"-27" Monitors (MI-1753)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA752PU)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7853)
- Victor Technology TV Mounts & Stands