Shop All Safety Kits
This Product is Discontinued
Victor
Roadside Emergency Kit/Triangle, 57 Piece (Discontinued)
Mfr # 22-5-65102-8
Zoro # G9467972
This Product is Discontinued
Key Features
- Includes (10) Cable Ties, (2) AA Batteries, 12 oz Tire Sealant, 2-In-1 Screwdriver, Booster Cable, Carry Bag with Integrated Warning Triangle, Electrical Tape, First Aid Kit, Flashlight, Info Guides, Rain Poncho, Slip Joint Pliers
- Case Type Bag
- Number of Pieces 57
- Overall Width 10 1/2 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 22-5-65102-8
- Zoro # G9467972
- UPC # 077231651028
- Country of Origin China
- Category Safety Kits
Dimensions
Overall Width | 10 1/2 in |
Overall Height | 8 in |
Overall Depth | 5 3/4 in |
Details
Item | Roadside Emergency Kit |
Includes | (10) Cable Ties, (2) AA Batteries, 12 oz Tire Sealant, 2-In-1 Screwdriver, Booster Cable, Carry Bag with Integrated Warning Triangle, Electrical Tape, First Aid Kit, Flashlight, Info Guides, Rain Poncho, Slip Joint Pliers |
Case Type | Bag |
Number of Pieces | 57 |
Number of Flares | 0 |
Type | Roadside Emergency Kit |
Number of Triangles | 0 |
Description
Roadside Emergency Kit, Type Roadside Emergency Kit, Number of Pieces 57, Number of Triangles 0, Number of Flares 0, Case Type Bag, Overall Depth 5 3/4 in, Overall Height 8 in, Overall Width 10 1/2 in, Includes (10) Cable Ties, (2) AA Batteries, 12 oz Tire Sealant, 2-In-1 Screwdriver, Booster Cable, Carry Bag with Integrated Warning Triangle, Electrical Tape, First Aid Kit, Flashlight, Info Guides, Rain Poncho, Slip Joint Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.