Shop All Safety Kits
This Product is Discontinued
Victor
Roadside Emergency Kit/Triangle, 104 Pcs (Discontinued)
Mfr # 22-5-65103-8
Zoro # G9486531
This Product is Discontinued
Key Features
- Includes (2) AA Batteries, (2) Knit Gloves, (25) Cable Ties, 12 oz Tire Sealant, 2-In-1 Screwdriver, Blanket, Booster Cable, Carry Bag with Integrated Warning Triangle, Elastic Tie Down, First Aid Kit, Flashlight, Help Sign, Info Guides, Rain Poncho, Tire Inflator with Instruction Manual
- Case Type Bag
- Number of Pieces 104
- Number of Flares 0
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 22-5-65103-8
- Zoro # G9486531
- UPC # 077231651035
- Country of Origin China
- Category Safety Kits
Dimensions
Overall Height | 11 in |
Overall Depth | 5 in |
Overall Width | 11 in |
Details
Item | Roadside Emergency Kit |
Includes | (2) AA Batteries, (2) Knit Gloves, (25) Cable Ties, 12 oz Tire Sealant, 2-In-1 Screwdriver, Blanket, Booster Cable, Carry Bag with Integrated Warning Triangle, Elastic Tie Down, First Aid Kit, Flashlight, Help Sign, Info Guides, Rain Poncho, Tire Inflator with Instruction Manual |
Case Type | Bag |
Number of Pieces | 104 |
Number of Flares | 0 |
Type | Roadside Emergency Kit |
Number of Triangles | 0 |
Description
Roadside Emergency Kit, Type Roadside Emergency Kit, Number of Pieces 104, Number of Triangles 0, Number of Flares 0, Case Type Bag, Overall Depth 5 in, Overall Height 11 in, Overall Width 11 in, Includes (2) AA Batteries, (2) Knit Gloves, (25) Cable Ties, 12 oz Tire Sealant, 2-In-1 Screwdriver, Blanket, Booster Cable, Carry Bag with Integrated Warning Triangle, Elastic Tie Down, First Aid Kit, Flashlight, Help Sign, Info Guides, Rain Poncho, Tire Inflator with Instruction Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.