Shop All Safety Kits
This Product is Discontinued
Victor
Roadside Emergency Kit, 36 Piece (Discontinued)
Mfr # 22-5-75101-8
Zoro # G9467963
This Product is Discontinued
Key Features
- Includes Booster Cable, Flashlight, (2) AA Batteries, Glow Stick, Siphon Pump, (2) Nitrile Gloves, Rain Poncho, Help Sign, First Aid Kit, Carry Bag
- Case Type Bag
- Number of Pieces 36
- Overall Width 10 in
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 22-5-75101-8
- Zoro # G9467963
- UPC # 077231651011
- Country of Origin China
- Category Safety Kits
Dimensions
Overall Width | 10 in |
Overall Depth | 4 in |
Overall Height | 5 in |
Details
Item | Roadside Emergency Kit |
Includes | Booster Cable, Flashlight, (2) AA Batteries, Glow Stick, Siphon Pump, (2) Nitrile Gloves, Rain Poncho, Help Sign, First Aid Kit, Carry Bag |
Case Type | Bag |
Number of Pieces | 36 |
Number of Flares | 0 |
Type | Roadside Emergency Kit |
Number of Triangles | 0 |
Description
Roadside Emergency Kit, Type Roadside Emergency Kit, Number of Pieces 36, Number of Triangles 0, Number of Flares 0, Case Type Bag, Overall Depth 4 in, Overall Height 5 in, Overall Width 10 in, Includes (2) AA Batteries, (2) Nitrile Gloves, Booster Cable, Carry Bag, First Aid Kit, Flashlight, Glow Stick, Help Sign, Rain Poncho, Siphon Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.