Shop All Regulators
Victor
Regulators, Two Stage, CGA-580, 1 to 22 psi, Use With: Inert
Mfr # 4000-9429
Zoro # G0245625
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Inert
- Stages Two Stage
- Inlet Connection CGA 580
- Outlet Connection 1/4 in NPT F
- Gauge Size 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 4000-9429
- Zoro # G0245625
- UPC # 716352580458
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Gauge Size | 1 31/32 in |
Overall Length | 6-61/64" |
Body Dia. | 1.97 in |
Gauge Diameter | 1 31/32 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 1.97 in |
Inlet Connection Size | 0.965"-14 |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 22 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Welding Goggles with 6 Shades (137321)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- WELLER Solder Bath 80 W Accessory (T0052704099N)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Olive (301-338F-6X8)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9364)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0302)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen (0781-3601)
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0583)
- VICTOR Regulator, High Pressure, Single Stage, Specialty Gas (5641-8461)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Nitrogen (RHP3680)
- Victor Regulators