Shop All Regulators
Victor
Regulators, Single Stage, CGA 660, 1 to 90 psi, Use With: Corrosive, Toxic
Mfr # 4000-5131
Zoro # G0245631
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Corrosive, Toxic
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 660
- Outlet Connection 1/4 in NPT F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 4000-5131
- Zoro # G0245631
- UPC # 716352581776
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Gauge Size | 1 31/32 in |
Body Dia. | 1.97 in |
Overall Length | 4-19/32" |
Inlet Connection Size | 1.030"-14 |
Gauge Diameter | 1 31/32 in |
Body Diameter | 1.97 in |
Outlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 90 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- JACKSON SAFETY Welding Curtain and Frame Kit (37307)
- POWERWELD Replacement Outer Lens for PWH9843 and PWH9855 Series Helmets (PWHL1)
- WESTWARD Welding Wire, 0.045 in.dia., DECOP (20YC91)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9400)
- VICTOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (0781-0027)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0302)
- VICTOR Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen (0781-1428)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- TWECO Welding Contact Tip, PK25 (11101103)
- Victor Regulators