Shop All Regulators
Victor
Regulators, Single Stage, CGA 320, 1 to 150 psi, Use With: Carbon Dioxide
Mfr # 4000-0053
Zoro # G0245729
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 320
- Outlet Connection 1/4 in NPT F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 4000-0053
- Zoro # G0245729
- UPC # 716352583787
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Gauge Size | 1 31/32 in |
Body Dia. | 1.97 in |
Overall Length | 4-19/32" |
Body Diameter | 1.97 in |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 1 31/32 in |
Outlet Connection Size | 1/4 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pointed Chisel Tip for M12 Soldering Iron (49-80-0401)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .035" x 2 lb (316L03502)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9406)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0113)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- VICTOR Gas Regulator, Single Stage, CGA-540, 200 to 3000 psi, Use With: Oxygen (0781-1445)
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0331-0035)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 15 psi (210-4109)
- Victor Regulators