Shop All Regulators
Victor
Regulators, Two Stage, CGA 660, 1 to 90 psi, Use With: Corrosive, Toxic
Mfr # 4000-5121
Zoro # G0245537
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Corrosive, Toxic
- Stages Two Stage
- Inlet Connection CGA 660
- Outlet Connection 1/4 in NPT F
- Gauge Size 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 4000-5121
- Zoro # G0245537
- UPC # 716352582513
- Country of Origin United Kingdom
- Category Regulators
Dimensions
Gauge Size | 1 31/32 in |
Overall Length | 6-61/64" |
Body Dia. | 1.97 in |
Gauge Diameter | 1 31/32 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1.030"-14 |
Body Diameter | 1.97 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 90 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries Inc 86146 Hose Oxygen & Acetylene 0.25 x 50 ft. R-Grade (8912669)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP24W) (53N27)
- SMITH EQUIPMENT Gouging Tip, SC (SC13-5)
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3628)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 90 psi, Use With: Non-Corrosive, Non-Toxic (4000-9739)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propane/NG (0333-0304)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage (0781-1470)
- CAMCO SINGLE STAGE PROPANE LOW PRESS REGULATOR, CLAMSHELL (59013)
- Victor Regulators