Shop All Regulators
Victor
Regulator, Light-Duty, Single Stage
Mfr # 0781-2745
Zoro # G811523740
product price: $285.99
/ea
Free Shipping & Returns
$285.99
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
- Brand Victor
- MFR # 0781-2745
- Zoro # G811523740
- Country of Origin Mexico
- Category Regulators
Description
Victor CutSkill HRF 1480 Light Duty Flow Meter offers up to 50 CFH flow range for argon and up to 38 CFH for carbon dioxide. Flow meter provides 3000 psig maximum inlet pressure and 80 psig outlet pressure. Flow meter with CGA 320 inlet connection and 5/8 - 18 RHF outlet connection features single stage piston design. Flow meter in machined brass construction consist of PTFE seat and is ideal for measuring as well as regulating gas flow. Flow meter comes with 10' hose and MIG kit.
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
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- SIEVERT Soft Flame Burner, 38000Btu (3529-90)
- HOT MAX Low Pressure Propane Replacement Kit, 10' Hose, 3/8" NPT (24205)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0009)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0364)
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene (0311-0474)
- VICTOR Regulators, Single Stage, CGA 320, 1 to 150 psi, Use With: Carbon Dioxide (4000-0053)
- VICTOR Gas Regulator, Single Stage, CGA-580, 50 to 750 psi, Use With: Argon, Helium, Nitrogen (0781-1408)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 125 psi, Use With: Liquefied Propane (0781-0595)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- Victor Regulators