Shop All Regulators
Victor
Regulator, Light-Duty, Single Stage
Mfr # 0781-2725
Zoro # G811523726
product price: $274.99
/ea
Free Shipping & Returns
$274.99
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
- Brand Victor
- MFR # 0781-2725
- Zoro # G811523726
- Country of Origin Mexico
- Category Regulators
Description
Victor CutSkill HRF 1480 Light Duty Flow Meter offers up to 50 CFH flow range for argon and up to 38 CFH for carbon dioxide. Flow meter provides 3000 psig maximum inlet pressure and 80 psig outlet pressure. Flow meter with CGA 320 inlet connection and 5/8 - 18 RHF outlet connection features single stage piston design. Flow meter in machined brass construction consist of PTFE seat and is ideal for measuring as well as regulating gas flow.
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
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- WELLER 300/200 Watts 120V Solder Gun Kit (D650PK)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #5 (MP2H5)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3602)
- VICTOR Gas Regulator, Single Stage, CGA-580, 200 to 3000 psi, Use With: Argon, Helium, Nitrogen (0781-1448)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane (0781-3606)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0063)
- VICTOR Regulators, Single Stage, CGA 320, 1 to 150 psi, Use With: Carbon Dioxide (4000-0053)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- Victor Regulators