Shop All Regulators
Victor
Regulator, High Pressure, Single Stage, Specialty Gas
Mfr # 5641-8465
Zoro # G711523703
product price: $369.99
/ea
Free Shipping & Returns
$369.99
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
- Brand Victor
- MFR # 5641-8465
- Zoro # G711523703
- Country of Origin China
- Category Regulators
Description
Victor Meco Single Stage P Regulator with Slot Nylon Tee offers 150 PSI with stainless steel diaphragm and multi-seat 4 way seat block to provide magnificent durability. It has 1/4-18 NPT that used in oil and gas industry Heavy-Duty applications. Positive pressure yoke type regulator has a cap nut adjusting mechanism with maximum 5500 psig inlet pressure.
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
- XTRWELD E7018-A1 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE7018A1093-10)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Tan (372-6X8)
- K-T INDUSTRIES CLEAR INSIDE LENS (4-1178)
- VICTOR Gas Regulator, Single Stage, CGA 580, 5 to 125 psi, Use With: Inert (0781-3634)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- VICTOR Heating Nozzle, 1 Piece, Size 2, Acetylene (0324-0108)
- VICTOR Welding Tip, 1 Piece, Size 2, Acetylene (0311-0475)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3628)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 90 psi, Use With: Non-Corrosive, Non-Toxic (4000-9739)
- TWECO Welding Contact Tip, PK25 (11101101)
- Victor Regulators