Shop All Regulators
Victor
Regulator, High Pressure, Single Stage, Specialty Gas
Mfr # 5641-8461
Zoro # G611523834
product price: $276.39
/ea
Free Shipping & Returns
$276.39
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
- Brand Victor
- MFR # 5641-8461
- Zoro # G611523834
- Country of Origin China
- Category Regulators
Description
Victor Meco Single Stage P Regulator with Slot Nylon Tee offers 125 PSI with stainless steel diaphragm and multi-seat 4 way seat block to provide magnificent durability. It has 1/4-18 NPT that used in oil and gas industry Heavy-Duty applications. Positive pressure yoke type regulator has a cap nut adjusting mechanism with maximum 5500 psig inlet pressure.
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
- XTRWELD Victor Style Cutt Tip 3GPN SRS 2 PC for Propane Size 0 (CTIP3-GPN-0)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/8 In, PK2 (995795S)
- OATEY Lead Free Flux, Paste, Lead Free, 8 oz. (30372)
- POWERWELD Harris Style 48" Straight Cutting Torch, Acetylene (PW62-3E-70)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage, Air Gas (0781-1422)
- VICTOR Regulator, High Pressure, Air Gas, 1/4 Inch NPT Inlet (0781-1463)
- VICTOR Regulator, Flowmeter, Medium-Duty, Air, Nitrogen Gas (1000-0268)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9364)
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- Victor Regulators