Shop All Regulators
Victor
Regulator, High Capacity, Two Stage, Oxygen Gas
Mfr # 0781-5219
Zoro # G911523695
product price: $877.89
/ea
Free Shipping & Returns
$877.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-5219
- Zoro # G911523695
- Country of Origin Mexico
- Category Regulators
Description
Victor ETS4 EDGE Series Two Stage High Capacity Oxygen Regulator offers 10 - 200 psig delivery range and is used for applications where precise as well as constant outlet pressure is required. Regulator with maximum inlet pressure of 3000 psig provides reliable performance. It features forged brass body, zinc-aluminum housing caps, high impact ABS gauge guard and 2.7 fabric reinforced neoprene diaphragm. It has 1 1/2 UL listed/recognized gauges with 4000 inlet gauge range and 400 outlet gauge range. Regulator has a compact layout with built in gauges that are recessed into the body for protection. Regulator with 540 CGA inlet connection features 9/16-18 RHM outlet connection. It features advanced design which is a blend of form and functionality. Regulator with easy to read gauges having enhanced graphics has color-coded knobs to allow quick gas identification. User friendly architecture features side mounted knob that provides natural as well as safe hand/body positioning to adjust delivery pressure. It has a single impact point configured to assist in safeguarding elements critical to system integrity. Regulator with 0.488 Cv flow coefficient provides uniform flow performance over various range of cylinder pressures with high sensitivity and accuracy in delivery pressure. Regulator includes external self-reseating relief valve, stem type seat mechanism and nickel plated bronze sintered inlet filter. It comes with color-coded SLAM impact absorbing safety knob for added strength, safety as well as protection of the regulator internals. Regulator measuring 6.85 X 4.72 X 4.4 has five-year warranty and meets or exceeds CGA E-4, UL 252 and ASTM G-175 promoted ignition test.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter, Single Stage, 1/4 in MNPT, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2230A)
- ORS NASCO Multi-Angle 400 Magvise - 400 Lbs. (474-8100438)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40510)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert (0781-3609)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- VICTOR Regulator, Flowmeter, Light-Duty, Argon, Carbon Dioxide Gas (0781-2723)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2745)
- VICTOR Regulators, Single Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9389)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0584)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-3627)
- Victor Regulators