Shop All Regulators
Victor
Regulator, Heavy-Duty, Single Stage, Nitrous Oxide Gas
Mfr # 0780-1188
Zoro # G511523781
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
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
- Brand Victor
- MFR # 0780-1188
- Zoro # G511523781
- Country of Origin Mexico
- Category Regulators
Description
Victor DL 700 Series Heavy-Duty Nitrous Oxide Dome Loaded Line Regulator offers 5 - 125 psig delivery range. Externally dome loaded regulator with 1/2 NPT F inlet and outlet ports to remotely control pressure adjustments and that can be achieved with the help a remote pilot regulator. It has forged brass body and housing cap with stem type seat mechanism to provide durability. Regulator is specially designed for cutting machines and applications that require very consistent pressure delivery.
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
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100SG Spool Gun (K4360-1)
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L (DP-200)
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 1/16", 33 lb (ED037128)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- VICTOR Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (0781-2401)
- VICTOR Cutting Tip, 2 Piece, Size 3, Propane/NG (0333-0305)
- VICTOR Gas Regulator, Single Stage, CGA 580, 0 to 40 psi, Use With: Argon (0781-3641)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 22 psi, Use With: Hydrogen, Methane (4000-0054)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage (0781-1424)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9400)
- MR. HEATER Lp 2 Stage Regulator (F273763)
- Victor Regulators