Victor

Regulator, Heavy-Duty, Single Stage


product price: $359.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Victor EDGE Line ESL4 Heavy-Duty Inert Gas Regulator offers 5 - 125 psig delivery range and provides reliable, superior quality gas control technology. Regulator with maximum inlet pressure of 3000 psig features 4 port forged brass body, stainless steel bolts and zinc-aluminum housing cap with almost twice the yield strength of brass. Regulator designed for gas distribution/pipeline systems has 2 1/2 ga with updated artwork and 200 outlet gauge range. Regulator with 1/4 NPT F CGA inlet connection has 1/4 NPT F outlet connection. It features advanced design making them compact industrial regulator. Regulator with easy to read gauges featuring enhanced graphics has color-coded knobs to allow quick gas identification. It provides natural as well as safe hand/body positioning to adjust delivery pressure. Regulator with 0.488 Cv flow coefficient provides uniform flow performance over various range of cylinder pressures with high sensitivity and accuracy in delivery pressure. It comes with color-coded SLAM impact absorbing safety knob for added strength, safety as well as protection of the regulator internals. Long lasting regulator measuring 8.2 X 3 4/5 X 7.1 meets or exceeds CGA E-4 and UL 252 and ASTM G-175 industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.