Shop All Regulators
Victor
Regulator, Heavy-Duty, High Capacity, Single Stage
Mfr # 0781-3605
Zoro # G411523782
product price: $428.99
/ea
Free Shipping & Returns
$428.99
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
- Brand Victor
- MFR # 0781-3605
- Zoro # G411523782
- Country of Origin Mexico
- Category Regulators
Description
Victor EDGE Series 2.0 patented Acetylene regulators are second generation, heavy-duty, high capacity single stage cylinder regulators that reset the standard for industrial regulators. Offers range of 2-60 psig. New and improved gauge designs incorporate larger faced delivery gauge low pressure with high contrasted colored face for easy setting. Enhanced color-coded knob designs provide more comfortable operations.
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
- MILLER ELECTRIC Sc101 Rebuild Kit (SC101)
- AMERICAN BEAUTY TOOLS Bar Solder, Tin/Lead, 0.5 lb. Container (CS-PB50-3)
- RED DRAGON Red Dragon Propane Weed Burner Backpack Kit (BP2512SVC)
- PARKER TORCHOLOGY Standard Collet, 3/32" (WP9/WP20) (13N23)
- VICTOR Regulator (0781-4227)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9406)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0583)
- VICTOR Regulators, Single Stage, CGA-580, 1 to 22 psi, Use With: Inert (4000-9485)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 125 psi, Use With: Liquefied Propane (0781-0595)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Oxygen (447-125-1/4 R)
- Victor Regulators