Shop All Regulators
Victor
Regulator, Heavy-Duty, High Capacity, Single Stage
Mfr # 0781-1444
Zoro # G111523877
Free Shipping & Returns
$1,467.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0781-1444
- Zoro # G111523877
- Country of Origin Mexico
- Category Regulators
Description
Victor SR4J Single Stage Heavy-Duty High Pressure Methane/Hydrogen Piston Regulator offers 200 - 3000 psig of delivery that is perfect for pressure vessel and dead-end testing. Regulator with maximum inlet pressure of 3000 psig features a machined brass body with housing cap and has 2 1/2 brass gauges having brass piston with Delrin cap bushing for smooth adjustments. Regulator comes with 350 CGA inlet connection having bronze sintered filter and 1/4 Swagelok outlet connection with 1/4' stainless tube fitting. 6 X 6 1/4 X 6 1/2 Regulator features a cartridge type seat assembly with PCTFE seat and an external adjustable relief valves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Bernzomatic 189-ST2200T Trigger Start Micro Butane Torch; Refillable (189-ST2200T)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- BLUEFIRE Self-Igniting Super Swirl Torch (HZ-8394)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (S422032-G89)
- VICTOR Welding Tip, 1 Piece, Size 4, Acetylene (0311-0588)
- VICTOR Cutting Tip, 2 Piece, Size 5, Propane/NG (0333-0307)
- VICTOR Regulator, Extra High Capacity, Single Stage (0780-0805)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0331-0035)
- VICTOR Regulator, Line, Extra Heavy-Duty, Inert Gas (0780-1221)
- VICTOR Heating Nozzle, 1 Piece, Size 12 (0323-0303)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320)
- Victor Regulators