Shop All Regulators
Victor
Regulator, Heavy-Duty, High Capacity, Single Stage
Mfr # 0781-1424
Zoro # G911523732
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-1424
- Zoro # G911523732
- Country of Origin United States
- Category Regulators
Description
Victor SR4G Single Stage Heavy-Duty High Pressure Methane/Hydrogen Piston Regulator offers 100 - 1500 psig of delivery that is perfect for pressure vessel and dead-end testing. Regulator with maximum inlet pressure of 3000 psig features a machined brass body with housing cap and has 2 1/2 brass gauges having brass piston with Delrin cap bushing for smooth adjustments. Regulator comes with 350 CGA inlet connection having bronze sintered filter and 1/4 Swagelok outlet connection with 1/4' stainless tube fitting. 6 X 6 1/4 X 6 1/2 Regulator features a cartridge type seat assembly with PCTFE seat and an external adjustable relief valves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- KT INDUSTRIES 6011 1/8 in. Electrode 10 Lb (1-1112)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- XTRWELD ECJK50 Jackson Style Ground Clamp, 500 Amp (GCJ500)
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- VICTOR Regulator, Line, Extra Heavy-Duty, Inert Gas (0780-1221)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 22 psi, Use With: Inert (4000-9429)
- VICTOR Welding Tip, 1 Piece, Size 5, Acetylene (0311-0589)
- VICTOR Heating Nozzle, 1 Piece, Size 15 (0323-0304)
- VICTOR Regulator, Flowmeter, Light-Duty, Argon, Carbon Dioxide Gas (0781-2723)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- Victor Regulators