Shop All Regulators
Victor
Regulator
Mfr # 0781-9433
Zoro # G904262280
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 540
- Body Material Brass
- Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
- Duty Rating Heavy Duty
- Features Heavy Duty Construction, High Contrast, High Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-9433
- Zoro # G904262280
- UPC # 716352610919
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 9/16"-18 |
Details
Item | Regulator |
Inlet Connection | CGA 540 |
Body Material | Brass |
Application | Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication |
Duty Rating | Heavy Duty |
Features | Heavy Duty Construction, High Contrast, High Strength |
Inlet Pressure (Minimum) | 200 psig |
Inlet Connection Gender | Male |
Outlet Pressure (Maximum) | 150 psig |
Control Type | Knob |
Inlet Pressure (Maximum) | 2,000 psig |
Manufacturer Part Number | 0781-9433 |
Number of Stages | Single Stage |
Bonnet Material | Alloy |
Regulator Series | G350 |
CGA Number | CGA 540 |
Inlet Thread Direction | Right Hand |
Compatible Gas Type | Oxygen |
Description
Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Manufacturer Part Number 0781-9433, Inlet Connection Gender Male, Inlet Pressure (Minimum) 200 psig, Outlet Pressure (Maximum) 150 psig, Outlet Connection Size 9/16 In.-18, Body Material Brass, CGA Number CGA 540, Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication, Bonnet Material Alloy, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 10 lb. (41R343)
- AMERICAN TORCH TIP Insulation, For Use With Tweco, Pk5 (72A)
- TILLMAN Ack Insulated Glove Pad-Cd (556)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- VICTOR Regulator (0781-4236)
- VICTOR Regulator, High Pressure, Air Gas, 1/4 Inch NPT Inlet (0781-1463)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- VICTOR Flowmeter, Female Inlet, Cylinder Mounting (0781G3659)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic (4000-9376)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- VICTOR VICTOR Ar/CO2/He/N/O Regulator (HPT600-03-03-03-03-104-00-A)
- Victor Regulators