Shop All Regulators
Victor
Regulator
Mfr # 0781-9412
Zoro # G304262286
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 580
- Outlet Connection 5/8"-18 F RH
- Features Color Scale Graphics with MIG and TIG Ranges, Ergonomic Adjusting Knob, For Argon or Argon/CO2 Mix Shielding Gases
- Duty Rating Medium/Standard Duty
- Outlet Connection Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-9412
- Zoro # G304262286
- UPC # 716352573757
- Country of Origin Mexico
- Category Regulators
Dimensions
Outlet Connection Size | 5/8"-18 |
Gauge Diameter | 2 in |
Details
Item | Flow Gauge Regulator and Hose Kit |
Inlet Connection | CGA 580 |
Outlet Connection | 5/8"-18 F RH |
Features | Color Scale Graphics with MIG and TIG Ranges, Ergonomic Adjusting Knob, For Argon or Argon/CO2 Mix Shielding Gases |
Duty Rating | Medium/Standard Duty |
Outlet Connection Gender | Female |
Outlet Pressure (Maximum) | 50 psig |
Control Type | Knob |
Number of Stages | Single Stage |
Maximum Flow Rate | 38 scfh (Carbon Dioxide), 50 scfh (Argon) |
Inlet Thread Direction | Right Hand |
Inlet Connection Gender | Male |
Carbon Dioxide Flow Rate (Maximum) | 38 scfh |
Outlet Connection Type | UNF |
Maximum Inlet Pressure | 3,000 psig |
Argon Flow Rate (Maximum) | 50 scfh |
Product Type | Flow Gauge Regulator & Hose Kit |
CGA Number | CGA 580 |
Compatible Gas Type | Argon, Carbon Dioxide |
Outlet Thread Direction | Right Hand |
Flow Rate (Maximum) | 50 scfh (Argon) ; 38 scfh (Carbon Dioxide) |
Description
Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 38 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator & Hose Kit, CGA Number CGA 580
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, Acetylene, #5 (164-5)
- RED DRAGON Red Dragon Flame Engineering 2,000,000 BTU Jet Torch (JET 8 C)
- AMERICAN TORCH TIP Nozzle, 53N59, PK10 (53N59)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X25lb (58FC-G-045-25)
- VICTOR Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide (0781-3615)
- VICTOR Heating Nozzle, 1 Piece, Size 8 (0323-0292)
- VICTOR Welding Nozzle, 2 Piece, Size 6, Acetylene (0323-0132)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage, Air Gas (0781-1422)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage (0781-1470)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9406)
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-320, 10 to 80 scfh, Use With: Carbon Dioxide (KFR13)
- Victor Regulators