Shop All Regulators
Victor
Regulator
Mfr # 0781-4236
Zoro # G204262300
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Connection CGA 580
- Outlet Connection 5/8"-18 F RH
- Application Hobbyist, HVAC, Light Fabrication
- Features Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-4236
- Zoro # G204262300
- UPC # 716352593861
- Country of Origin Mexico
- Category Regulators
Dimensions
Outlet Connection Size | 5/8"-18 |
Details
Item | Flow Gauge Regulator and Hose Kit |
Inlet Connection | CGA 580 |
Outlet Connection | 5/8"-18 F RH |
Application | Hobbyist, HVAC, Light Fabrication |
Features | Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face |
Duty Rating | Light Duty |
Control Type | Knob |
Outlet Thread Direction | Right Hand |
Compatible Gas Type | Argon, Carbon Dioxide |
CGA Number | CGA 580 |
Outlet Connection Type | UNF |
Product Type | Flow Gauge Regulator & Hose Kit |
Maximum Inlet Pressure | 3,000 psig |
Operating Temperature (Maximum) | 120 Degrees F |
Inlet Thread Direction | Right Hand |
Carbon Dioxide Flow Rate (Maximum) | 50 scfh |
Maximum Flow Rate | 50 scfh (Argon), 50 scfh (Carbon Dioxide) |
Operating Temperature (Minimum) | 0 Degrees F |
Outlet Connection Gender | Female |
Number of Stages | Single Stage |
Outlet Pressure (Maximum) | 60 psig |
Argon Flow Rate (Maximum) | 50 scfh |
Flow Rate (Maximum) | 50 scfh (Argon) ; 50 scfh (Carbon Dioxide) |
Description
Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Thread Direction Right Hand, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 50 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator & Hose Kit, Application Hobbyist, HVAC, Light Fabrication, CGA Number CGA 580
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Power Cable Extension 8/3 40 Amp 220V 25' (PCE-25)
- FIREPOWER Er70S-6 Mild Stl Welding Mig Wire .035 (FPW1440-0222)
- XTRWELD EHBN40 Electrode Holder, 300A (EHB400)
- ARC-ZONE Monster Pro Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MNPRO-2-332)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- VICTOR Regulator, Medium-Duty, Two Stage, Oxygen Gas (0781-3506)
- VICTOR Regulator, Extra High Capacity, Single Stage (0780-0805)
- VICTOR Regulator, Flowmeter, Medium-Duty, Air, Nitrogen Gas (1000-0268)
- VICTOR Cutting Tip, 2 Piece, Size 5, Propane/NG (0333-0307)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 22 psi, Use With: Inert (4000-9429)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- Victor Regulators