Shop All Animal Repellents & Traps
Victor
Rat Trap, 10 1/2 in H, Beige
Mfr # M205
Zoro # G802015926
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.3 lb
- Used For Indoor and Outdoor
- Material Wood
- Overall Length 1 1/4 in
- Includes Scented Pedal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # M205
- Zoro # G802015926
- UPC # 00072868002052
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Length | 1 1/4 in |
Overall Width | 4 1/4 in |
Overall Height | 10 1/2 in |
Details
Item | Rat Trap |
Weight | 0.3 lb |
Used For | Indoor and Outdoor |
Material | Wood |
Includes | Scented Pedal |
Capacity | 1 |
Disposable | No |
Color | Beige |
Product Type | Rat Snap Trap |
Reusable | Yes |
Features | Expanded Trigger for the Highest Catch Rates |
Description
Rat Trap, Product Type Rat Snap Trap, Material Wood, Overall Height 10 1/2 in, Overall Width 4 1/4 in, Color Beige, Features Expanded Trigger for the Highest Catch Rates, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Paddle Attachment, 36.5 In. (99944200620)
- INTERSTATE PNEUMATICS Rear Inlet Pressure Washer Spray Gun, 7.0 GPM, 3000 PSI (PW7171)
- STENS Metal Safety Fuel Can 765-188 Eagle 5 Gallon With Funnel (765-188)
- A & I PRODUCTS BLADE-MOWER, 21", 1/2", HD 20.96" x2.5" x0.29" (A-B1GH1902)
- VICTOR Gopher Trap Chkr Blkbox (0626)
- VICTOR Victor 1081 Animal Trap, 1-Door, Steel (1081)
- VICTOR Trap Mole Victor (0645)
- VICTOR MOUSE TRAP QUICK KILL3PK (M123)
- VICTOR Snake-A-Way 4Lb (VP364B)
- VICTOR GENUINE VICTOR 1020 Animal Trap, 2-Door, Steel (1020)
- WOODSTREAM 2Pk Gopher Trap (M9013)
- Victor Animal Repellents & Traps