Shop All Tire Inflation Kits
Victor
Pencil Tire Press Gauge, 10 to 50 psi
Mfr # 00876-8
Zoro # G2649841
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes (4) Valve Caps
- Material Stainless Steel
- Max. Air Pressure 50 psi
- Pressure Range 10 to 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 00876-8
- Zoro # G2649841
- UPC # 077231008761
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 5 1/2 in |
Details
Used For | Tires |
Includes | (4) Valve Caps |
Material | Stainless Steel |
Max. Air Pressure | 50 psi |
Item | Pencil Tire Pressure Gauge |
Pressure Range | 10 to 50 psi |
Product Type | Tire Pressure Gauge |
Minimum Operating Air Pressure | 10 psi |
Tire Pressure Calibration Increments | 1 psi |
Gauge Type | Pencil |
Maximum Operating Air Pressure | 50 psi |
Description
Pencil Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Stainless Steel, Overall Length 5 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 1 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 50 psi, Includes (4) Valve Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Floor Jack 3 Ton (HW93652)
- BEP MARINE Contura Double Switch Mounting Bracket (1001702)
- K-TOOL INTERNATIONAL Stud Remover 6Mm, 1/2" Drive (KTI23906)
- AKEBONO PROACT Akebono Eur1561A Euro Ultra Premium Ceramic Pads (EUR1561A)
- VICTOR Dual Foot Tire Press Gauge, 10 to 120 psi (00896-8)
- MILTON Dual Head Air Chuck Gage Assembly, 600psi (C1063)
- GENERAL POWER INDUSTRIAL CO Tire Inflator Kit, 0 to 300 psi, Size 3/8" (GP5004)
- HALTEC Large Bore Clip-on Chuck Hard Seal, 4" Sz (H-4660B)
- WESTWARD Inflator Gauge, 5 to 120 psi (2FDL1)
- BOSCH Tire Service Hammer 10 Lb. 32 In. Long Indestruc (5789ID-1032)
- HALTEC Dual Foot Service Gauge, Metal, 10-150 psi (GA-135S)
- Victor Tire Inflation Kits