Shop All POS Paper Rolls
Victor Technology
Paper Roll, 165 ft. Lx2-1/4 in. W, PK3
Mfr # 70803
Zoro # G9496164
product price: $10.19
/pk 3, $3.40/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1310
- Length 165 ft
- Width 2 1/4 in
- Characteristics Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # 70803
- Zoro # G9496164
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 165 ft |
Width | 2 1/4 in |
Details
Item | Paper Roll |
For Use With | Mfr. No. 1310 |
Characteristics | Thermal |
Description
Paper Roll, Length 165 ft, Width 2 1/4 in, For Use With Mfr. No. 1310, Thermal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL UNV63568 #97 10'' x 13'' Kraft String and Button Interoffice Envelope, 100PK (328UNV63568)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- FELLOWES Step File, 6 Comp, Steel, 4 3/8x6.5x7 3/4 (72613)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 230 ft, PK50 (25346)
- PM CO Preprinted Single-Ply Thermal Cash Register/POS Roll 0, 3-1/8inx230', Wht, 8/Pk (5217)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3271)
- NASHUA 2.25 x 150 ft. Adding & Calculating Machine Paper 1 Ply (9491267)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- Victor Technology POS Paper Rolls