Shop All Cutting Attachments
Victor
Nozzle, Welding, 4-W
Mfr # 0323-0130
Zoro # G2366646
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Acetylene Pressure 4 to 7 psig
- Flame Type Brazing Long Cone
- Tip Type GPP
- Gas Service Oxygen and Acetylene
- Welds Up To 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0130
- Zoro # G2366646
- UPC # 716352082402
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Size | 4 |
Tip Size | 4 |
Drill Size | 49 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W, Compatible Torch Series 300, Drill Size 49, Tip Size 4, Minimum Welding Thickness 1/4 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 3/4 in, Maximum Brazing Capacity 2 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, WH360, WH360L, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- PROSKIT Replacement Solder Tip, SI, 168U (9SI-B162-T)
- SIMPLE GREEN Antispatter, 55 gal, Drum (1400000113467)
- POWERWELD Harris Style Cutting Tip, Acetylene, #0 (6290-0)
- VICTOR Nozzle, Welding, 0-W-J (0325-0083)
- VICTOR Cutting Tip, 2 Size, Acetylene, Brass (0330-0086)
- VICTOR Cutting Tip, 3-GPN, 4 Size, Natural Gas, Propane (0333-0403)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- VICTOR Nozzle, Welding, 4-W-1 (0324-0074)
- VICTOR Nozzle, Welding, 00-W-J (0325-0082)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 4 (CTIP6290NX-4)
- Victor Cutting Attachments