Victor

Nozzle, Welding, 3-W-1


product price: $58.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series W-1
  • Acetylene Flow 8 to 18 scfh
  • Acetylene Pressure 3 to 6 psig
  • For Use With Victor 0382-0032 Or Grainger - 5KJ42
  • Oxygen Pressure 4 to 7 psig
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 3
Size 3
Drill Size 53

Description

Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-1, Compatible Torch Series 100, Drill Size 53, Tip Size 3, Minimum Welding Thickness 3/16 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 3/4 in, Maximum Brazing Capacity 1 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5KJ42, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, WH350, Flame Type Brazing Long Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.