Shop All Cutting Attachments
Victor
Nozzle, Welding, 3-W
Mfr # 0323-0122
Zoro # G0869766
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Acetylene Flow 8 to 18 scfh
- For Use With Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
- Welds Up To 3/16"
- Size 3
- Series W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0122
- Zoro # G0869766
- UPC # 716352066563
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Size | 3 |
Tip Size | 3 |
Drill Size | 53 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W, Compatible Torch Series 300, Drill Size 53, Tip Size 3, Minimum Welding Thickness 3/16 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 3/4 in, Maximum Brazing Capacity 1 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, WH360, WH360L, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- ESAB Rod (1041F20)
- LONGEVITY 36 Series MIG Gun CERAMIC DIFFUSERS, 3-Piece Kit (444509)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- VICTOR Handle, Torch (0382-0032)
- VICTOR Nozzle, Welding, 5-W (0323-0131)
- VICTOR Welding Torch, 11 in., Heavy Duty (0382-0015)
- VICTOR Cutting Tip (CS1382)
- VICTOR Nozzle, Welding, 2-W-1 (0324-0072)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- Victor Cutting Attachments