Shop All Cutting Attachments
Victor
Nozzle, Welding, 2-W
Mfr # 0323-0121
Zoro # G1973815
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Series W
- For Use With Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
- Size 2
- Acetylene Flow 5 to 10 scfh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0121
- Zoro # G1973815
- UPC # 716352066907
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Size | 2 |
Tip Size | 2 |
Drill Size | 56 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W, Compatible Torch Series 300, Drill Size 56, Tip Size 2, Minimum Welding Thickness 1/8 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 1/2 in, Maximum Brazing Capacity 1 1/2 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, WH360, WH360L, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen (0781-1428)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.625 In (44D)
- VICTOR Acetylene Cutting Tip (0330-0006)
- HOMESTEAD Nut Cga-510 500 Psi (HO443055)
- VICTOR Nozzle, Welding, 1-W-1 (0324-0071)
- VICTOR Cutting Tip, GPN, 00 Size, Propane, Natural Gas, Copper (0333-0301)
- VICTOR Nozzle, Welding, 3-W (0323-0122)
- VICTOR Handle, Torch (0382-0127)
- VICTOR Nozzle, Heating (0323-0252)
- VICTOR Nozzle, Welding, 0-W-J (0325-0083)
- HARRIS Cutting Attachment (72-3)
- Victor Cutting Attachments