Shop All Cutting Attachments
Victor
Nozzle, Welding, 00-W-J
Mfr # 0325-0082
Zoro # G2296533
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welds Up To 3/64"
- Oxygen Flow 4 to 6 scfh
- For Use With Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
- Flame Type Brazing Long Cone
- Acetylene Pressure 3 to 5 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0325-0082
- Zoro # G2296533
- UPC # 716352003988
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Tip Size | 00 |
Size | 00 |
Drill Size | 70 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Drill Size 70, Tip Size 00, Minimum Welding Thickness 3/64 in, Maximum Welding Thickness 1/2 in, Minimum Brazing Capacity 1/8 in, Maximum Brazing Capacity 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 5 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heating Element (30311)
- AMERIFLAME Weld/Braze/Cut Kit w/ CGA300 Acet. Reg (HS350-300-4)
- HYDE CONTOUR SCRAPER 1""W (10450)
- XTRWELD SELECT 6010 Filler Metal, 5/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010156-5)
- VICTOR Cutting Tip, GPN, 00 Size, Propane, Natural Gas, Copper (0333-0301)
- VICTOR Nozzle, Welding, 2-W-1 (0324-0072)
- VICTOR Handle, Torch (0382-0127)
- VICTOR Cutting Tip, GPN, 000 Size, Propane, Natural Gas, Copper (0333-0300)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- VICTOR Nozzle, Welding, 3-W-J (0325-0086)
- Victor Cutting Attachments