Shop All Cutting Attachments
Victor
Nozzle, Welding, 00-W-1
Mfr # 0324-0069
Zoro # G1852015
original price:
$81.35
5% off
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oxygen Flow 4 to 6 scfh
- Acetylene Pressure 3 to 5 psig
- Oxygen Pressure 3 to 5 psig
- Fuel Pressure 3 to 5 psig
- Welds Up To 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0324-0069
- Zoro # G1852015
- UPC # 716352051620
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Size | 00 |
Tip Size | 00 |
Drill Size | 70 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-1, Compatible Torch Series 100, Drill Size 70, Tip Size 00, Minimum Welding Thickness 3/64 in, Maximum Welding Thickness 1/2 in, Minimum Brazing Capacity 1/8 in, Maximum Brazing Capacity 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5KJ42, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, WH350, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Replacement Filter for FA-400, PK5 (A1001)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIP KIT (KH651590)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- SAFETUBE Container, Storage (1205441)
- VICTOR Cutting Tip, 108, 3 Size, Acetylene (0330-0064)
- VICTOR Cutting Tip, 3-GPN, 1 Size, Natural Gas, Propane (0333-0400)
- VICTOR Nozzle, Welding, 4-W (0323-0130)
- VICTOR Nozzle, Welding, 3-W-J (0325-0086)
- VICTOR Nozzle, Welding, 1-W (0323-0120)
- VICTOR Cutting Attachment, Series 1260 (0381-0162)
- HARRIS Handle, Torch, 8 1/2 In (85)
- Victor Cutting Attachments