Shop All Cutting Attachments
Victor
Nozzle, Welding, 00-W
Mfr # 0323-0111
Zoro # G3496674
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 00
- Oxygen Flow 4 to 6 scfh
- Fuel Pressure 3 to 5 psig
- Welds Up To 3/64"
- Acetylene Pressure 3 to 5 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0111
- Zoro # G3496674
- UPC # 716352075855
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Tip Size | 00 |
Size | 00 |
Drill Size | 70 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W, Compatible Torch Series 300, Drill Size 70, Tip Size 00, Minimum Welding Thickness 3/64 in, Maximum Welding Thickness 1/2 in, Minimum Brazing Capacity 1/8 in, Maximum Brazing Capacity 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, WH360, WH360L, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ground Clamp 700A, Jaw Open 2ln (19N771)
- HTP HTP 81295-T10 10 ft. HTP Replacement MIG Gun (81295-T10)
- MILLER ELECTRIC MILLER Plasma Cutting Tip, PK3 (249927)
- COMEAUX CAPS Reversible Cap, Stars & Stripes, OSFM (2000ESS)
- VICTOR Cutting Tip, 2 Size, Acetylene, Brass (0330-0086)
- VICTOR Nozzle, Welding, 2-W (0323-0121)
- VICTOR Handle, Torch (0382-0127)
- VICTOR Nozzle, Heating (0323-0251)
- VICTOR Cutting Tip, 108, 3 Size, Acetylene (0330-0064)
- VICTOR Nozzle, Welding, 00-W-1 (0324-0069)
- VICTOR Nozzle, Welding, 0-W-J (0325-0083)
- Victor Cutting Attachments