Shop All Cutting Attachments
Victor
Nozzle, Welding, 0-W-J
Mfr # 0325-0083
Zoro # G1817304
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Pressure 3 to 5 psig
- Acetylene Flow 2 to 4 scfh
- Oxygen Flow 4 to 6 scfh
- Series W-J
- Flame Type Brazing Long Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0325-0083
- Zoro # G1817304
- UPC # 716352003520
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Size | 0 |
Tip Size | 0 |
Drill Size | 65 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Drill Size 65, Tip Size 0, Minimum Welding Thickness 5/64 in, Maximum Welding Thickness 1/2 in, Minimum Brazing Capacity 1/4 in, Maximum Brazing Capacity 1 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 5 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- POWERWELD Victor Style 21" Straight Cutting Torch (PW1600-70)
- WELLER Chisel Tip Cartridge, WMRP (T0054460999N)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- VICTOR Nozzle, Welding, 5-W (0323-0131)
- VICTOR Nozzle, Welding, 3-W-1 (0324-0073)
- VICTOR Heating Nozzle, 4-MFA Series (0323-0250)
- VICTOR Cutting Tip, 108, 0 Size, Acetylene (0330-0058)
- VICTOR Nozzle, Welding, 1-W-1 (0324-0071)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 4 (CTIP6290NX-4)
- Victor Cutting Attachments