Shop All Cutting Attachments
Victor
Nozzle, Welding, 0-W-1
Mfr # 0324-0070
Zoro # G3256653
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oxygen Flow 4 to 6 scfh
- Welds Up To 5/64"
- Acetylene Flow 2 to 4 scfh
- Acetylene Pressure 3 to 5 psig
- Tip Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0324-0070
- Zoro # G3256653
- UPC # 716352037181
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Tip Size | 0 |
Size | 0 |
Drill Size | 65 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-1, Compatible Torch Series 100, Drill Size 65, Tip Size 0, Minimum Welding Thickness 5/64 in, Maximum Welding Thickness 1/2 in, Minimum Brazing Capacity 1/4 in, Maximum Brazing Capacity 1 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5KJ42, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, WH350, Flame Type Brazing Long Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E308LT1-1/4 .035 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-25)
- ESAB TIG Torch And Accessories For 211i (W4014603)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM1A-12)
- TWECO Copper Ground Clamp, 500 A (92051217)
- VICTOR Nozzle, Welding, 2-W-1 (0324-0072)
- VICTOR Cutting Attachment, Series 1260 (0381-0162)
- VICTOR Cutting Attachment, CA1350 (0381-0418)
- VICTOR Heating Nozzle, 4-MFA-J Series (0325-0105)
- VICTOR Nozzle, Heating (0323-0252)
- VICTOR Nozzle, Welding, 2-W (0323-0121)
- VICTOR Nozzle, Welding, 1-W (0323-0120)
- Victor Cutting Attachments