Shop All Animal Repellents & Traps
This Product is Discontinued
Victor
Mouse Trap, 4 1/2 in H, Beige, PK4 (Discontinued)
Mfr # M032
Zoro # G202016004
This Product is Discontinued
Key Features
- Weight 0.3 lb
- Used For Indoor and Outdoor
- Color Beige
- Overall Height 4 1/2 in
- Includes Scented Cheese
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # M032
- Zoro # G202016004
- UPC # 00072868130380
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Mouse Trap |
Weight | 0.3 lb |
Used For | Indoor and Outdoor |
Color | Beige |
Includes | Scented Cheese |
Material | Wood |
Disposable | No |
Capacity | 1 |
Product Type | Mouse Snap Trap |
Features | Expanded Trigger for the Highest Catch Rates |
Bait Dispensed | Bacon, Peanut Butter and Hazelnut Spread |
Reusable | Yes |
Description
Mouse Trap, Product Type Mouse Snap Trap, Material Wood, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Bait Dispensed Bacon, Peanut Butter and Hazelnut Spread, Color Beige, Features Expanded Trigger for the Highest Catch Rates, Reusable Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.