Shop All Interior Organizers
Victor
Long Knob Pop Out Lighter, Black/Silver
Mfr # 05142-8
Zoro # G1465475
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/PVC
- Color Black, Silver
- For Use With Chrysler, Ford and Honda
- Product Type Lighter Plug
- Ports 12V Auxiliary Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 05142-8
- Zoro # G1465475
- UPC # 077231051422
- Country of Origin China
- Category Interior Organizers
Dimensions
Details
Material | Metal/PVC |
Color | Black, Silver |
For Use With | Chrysler, Ford and Honda |
Item | Long Knob Pop Out Lighter |
Product Type | Lighter Plug |
Ports | 12V Auxiliary Port |
Number of Connections | 1 |
Description
Long Knob Pop Out Lighter, Product Type Lighter Plug, Number of Connections 1, Cord Length Not Applicable, Color Black, Silver, Ports 12V Auxiliary Port, Includes Not Applicable, Material Metal/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg I-Beam Clamp Kit (27682A)
- MAIN FILTER ZINGA LE10AZ Replacement/Interchange Spin-On Filter (MF0058071)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068002)
- GATES Hi-Power II Belts, A50 (A50)
- VICTOR Butt Bucket Ashtray, Black (00370-VCT12)
- VICTOR Black Butt Bucket Extinguishing Ashtray (22-5-00370VCT12)
- VICTOR Short Knob Lighter, Black/Silver (05111-8)
- VICTOR Short Knob Lighter, Black/Silver (05140-8)
- BUYERS PRODUCTS Low Profile 6 Inch by 2 Inch LED Beacon with Blunt Cut Leads (SL551ALP)
- RKI FLOOR DRAWERS L 40.25 X H 11.625 X D 48.625 (FD401048)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR CHEVY EXPRESS 155IN WB (975402-3-01)
- Victor Automotive Interior Accessories