Shop All Gas Welder Fittings
Victor
Hose Quick Connect, Brass, 9/16in-18, PK2
Mfr # 0656-0000
Zoro # G7551302
product price: $103.99
/pk 2, $52.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 9/16"-18 R & L
- Construction Brass
- Function Used to Connect Hoses to Cutting Torch or Handle, Acts As A Quick Connect so Hoses Do Not Have to Be Threaded Onto The Torch Every Time It Needs to Be Removed
- Standards ETL
- For Use With Straight Torches and Cutting Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0656-0000
- Zoro # G7551302
- UPC # 716352065122
- Country of Origin Mexico
- Category Gas Welder Fittings
Dimensions
Hose Fitting B Size | 9/16 in |
Details
Item | Hose Quick Connect |
Connection | 9/16"-18 R & L |
Construction | Brass |
Function | Used to Connect Hoses to Cutting Torch or Handle, Acts As A Quick Connect so Hoses Do Not Have to Be Threaded Onto The Torch Every Time It Needs to Be Removed |
Standards | ETL |
For Use With | Straight Torches and Cutting Attachments |
Number of Pieces | 2 |
Compatible Chemicals | Fuel Gas, Oxygen |
Fitting Material | Brass |
For Media Type | Fuel Gas, Oxygen |
Description
Hose Quick Connect, Standards ETL, Hose Fitting B Size 9/16 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 5 lb. (20YD45)
- TWECO Welding Cable Connector, 225A, Lug, PK5 (95201105)
- AMERICAN BEAUTY TOOLS Desoldering Bulb, 3.5in L, Red (SS-8)
- WELLER WELLER 60W Soldering Iron Kit (WLIRK6012A)
- VICTOR Flashback Arrestor, Regulator, Oxy/Fuel (0656-0007)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0001)
- VICTOR Flashback Arrestor, Regulator, Oxy/Fuel (0656-0004)
- VICTOR Valve, Check (0690-0011)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0006)
- SMITH EQUIPMENT Flashback Arrestor, Regulator, Oxy/Fuel (H753)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- Victor Gas Welder Fittings