Shop All Tire Valves & Valve Caps
Victor
Hex H V Cap, Chrome, Tires, PK4
Mfr # 00716-8
Zoro # G2519036
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Material Metal
- Color Chrome
- Product Type Tire Valve Caps
- Cap Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 00716-8
- Zoro # G2519036
- UPC # 077231007160
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Details
Item | Hex Valve Cap |
Material | Metal |
Color | Chrome |
Product Type | Tire Valve Caps |
Cap Shape | Hex |
Finish | Chrome |
Design | Grip Seal |
Description
Hex Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Hex, Color Chrome, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Metal, Finish Chrome, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 39-5/8in W, Steel (338-5)
- GKN/LOEBRO Cv Boot Kit, 305637 (305637)
- HUSKY LINER 17-C RIDGELINE BLACK FRONT MUD GUARDS (58901)
- MOBIL 5 gal Gear Oil Pail Amber (105879)
- VICTOR Victor Automotive 22-5-04150-8 Tubeless Tire Valve TR415 (1283340)
- VICTOR Sltd H V Cap, Met, Tires, PK4 (00715-8)
- VICTOR V Ext, 3/4 In, Plstc, PK4 (00711-V)
- VICTOR Hex H V Slv/Cap, 413/418 In, Chrome (00722-8A)
- VICTOR Victor Automotive M8839 Tire Valve Fishing Tool (6281174)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- Victor Automotive Tire & Wheel