Shop All Cutting Attachments
Victor
Heating Nozzle, 4-MFA Series
Mfr # 0323-0250
Zoro # G2936044
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rosebud Flame Type, 4-MFA Series
- Oxygen Flow 7 to 22 scfh
- Series MFA
- For Use With Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
- Tip Type GPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0250
- Zoro # G2936044
- UPC # 716352053983
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Tip Size | 4 |
Description
Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series 300, HD 310C, Tip Series MFA, Tip Size 4, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, H 315FC, HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 22 scfh, Minimum Fuel Pressure Rating 6 psig (Acetylene), Minimum Oxygen Flow Rate 7 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0944)
- TWECO Contact Tip, Series 11, 0.023 In, PK25 (11101140)
- SIMPLE GREEN Anti-Spatter, Ready to use, Size: 5 gallon Pail (13457)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- VICTOR Heating Nozzle, 6-MFA-1 Series (0324-0110)
- VICTOR Heating Nozzle, 4-MFA-J Series (0325-0105)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- VICTOR Nozzle, Welding, 5-W (0323-0131)
- VICTOR Nozzle, Welding, 3-W (0323-0122)
- VICTOR Nozzle, Welding, 2-W (0323-0121)
- Victor Cutting Attachments