Shop All Regulators
Victor
Heating Nozzle, 1 Piece, Size 15, Acetylene
Mfr # 0323-0262
Zoro # G6830162
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Series MFA
- For Use With Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
- Oxygen Pressure 50 to 60 psig
- Flame Type Multi-Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0262
- Zoro # G6830162
- UPC # 716352027397
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 15 |
Tip Size | 15 |
Description
Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series HD 310C, Tip Series MFA, Tip Size 15, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 244 scfh, Minimum Fuel Pressure Rating 12 psig (Acetylene), Minimum Oxygen Flow Rate 99 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 (169729)
- LINCOLN ELECTRIC Tungsten 2 percent Ceriated, 3/32 (KP4722-332)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 10 lb. (ER70S6-125-10T)
- VICTOR Regulator, High Pressure, Air Gas, 1/4 Inch NPT Inlet (0781-1463)
- VICTOR Regulator (0781-9410)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 2 to 40 psi, Use With: Natural Gas, Propane (0781-3631)
- VICTOR Regulator, Flowmeter, High Capacity, Carbon Dioxide Gas (0781-0355)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- VICTOR Regulator, High Capacity, Two Stage, Oxygen Gas (0781-5219)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3099-73)
- Victor Regulators