Shop All Regulators
Victor
Heating Nozzle, 1 Piece, Size 10
Mfr # 0323-0302
Zoro # G6423191
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service LP, Natural Gas, Oxygen and Propane
- Tip Type GPP
- For Use With Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
- Fuel Pressure 15 to 25 psig
- Oxygen Pressure 10 to 30 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0323-0302
- Zoro # G6423191
- UPC # 716352029353
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 10 |
Tip Size | 10 |
Description
Heating Nozzle, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series 300, HD 310C, Tip Series MFN, Tip Size 10, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, H 315FC, HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 320 scfh, Minimum Fuel Pressure Rating 12 psig (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Oxy-Acetylene Hose Coupler Package (60332)
- MILLER ELECTRIC Cable Cover, Nylon, 3 In ODr, 22 Ft L (WC-3-22)
- SEELYE Thermoplastic Weld Kit, Ambient to 1600 F (270-2001FC)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9405)
- VICTOR Heating Nozzle, 1 Piece, Size 15, Acetylene (0323-0262)
- VICTOR Welding Tip, 1 Piece, Size 5, Acetylene (0311-0589)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 150 psi, Use With: Hydrogen, Methane (4000-9388)
- VICTOR Gas Regulator, Single Stage, CGA 580, 0 to 40 psi, Use With: Argon (0781-3641)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1054)
- Victor Regulators