Shop All Gas Welding Outfits
Victor
Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in
Mfr # 0384-0946
Zoro # G5099109
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series G150
- Cuts Up To 1/2 in
- Welds Up To 1/4 in
- Gas Service Acetylene
- Delivery Pressure Range 0-15 PSIG Acetylene, 0-60 PSIG Oxygen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-0946
- Zoro # G5099109
- UPC # 716352595414
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Hose Length | 12.5 ft |
Hose Fitting Size | A |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series G150, Torch Handle Model J-28, Included Cutting Attachment Manufacturer Part Number CA1260, Included Welding and Brazing Tip Manufacturer Part Number 0-W-J, 2-W-J, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Product Type Portable Torch, Tip & Cylinder Kit, Torch Style Victor, Hose Fitting Size A, Hose Length 12.5 ft
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS CUT-TIP, 6290-0NX (1501220)
- MAG-MATE Magnetic Welding Square, 3 in. L, 55 lb. (WS11094AX3)
- ZORO SELECT Welding Tip (GPNA-1)
- SEELYE Welding Rod, PVC, 5/32 In Dia, Gray, PK23 (900-11102)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2100)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0943)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0947)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2131)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Propylene (0384-2113)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2101)
- UNIWELD Gas Welding Outfit, AMERIFLAME Series, Acetylene (HS-MDUF)
- Victor Gas Welding Outfits